missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koehler™ Instrument Refrigerated Cloud and Pour Point Bath, Floor Model
Measures cloud point and pour point, which are indicators of the lowest temperature of utility for petroleum products
$44,482.81
Specifications
| Certifications/Compliance | ASTM D97, D2500, D5853, D6074, D6158; IP 15, 219; ISO 3015, 3016; DIN 51597; FTM 791-201; NF T 60-10 |
|---|---|
| Includes | Test jackets, gaskets, disks, thermometer holder |
| Model | Floor |
| Dimensions (L x W x H) | 112 x 97 x 115 cm (44 x 38 x 45 in.) |
| Length (English) | 44 in. |
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|
1421084
|
Koehler™ Instrument
K46396 |
220/240V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Sample is periodically examined while it is being cooled in the cloud and pour point apparatus
- Highest temperature at which haziness is observed (cloud point), or lowest temperature at which movement of oil is observed (pour point), is reported as test result
- Floor model has four baths, set at -1, -18 -35 and -51°C (+30, 0, -30 and -60°F)
- Supplied with test jackets, gaskets, disks, and thermometer holders for test jars and cooling baths
- Electrical Reqts: 220-240V 50/60Hz, Single Phase, 9.7A
- Net Dimensions: 112 x 97 x 115cm (44L x 38W x 45 in.H)
- Net Weight: 178kg (392 lb.)
- Shipping Weight: 275kg (605 lb.)
- Dimensions: 60.6 cu. ft.
Compliance
ASTM D97, D2500, D5853, D6074, D6158; IP 15, 219; ISO 3015, 3016; DIN 51597; FTM 791-201; NF T 60-105
Specifications
| ASTM D97, D2500, D5853, D6074, D6158; IP 15, 219; ISO 3015, 3016; DIN 51597; FTM 791-201; NF T 60-10 | |
| Floor | |
| 44 in. | |
| 38 in. | |
| 45 in. | |
| 605 lb. | |
| 392 lb. | |
| 60 Hz |
| Test jackets, gaskets, disks, thermometer holder | |
| 112 x 97 x 115 cm (44 x 38 x 45 in.) | |
| 112 cm | |
| 97 cm | |
| 115 cm | |
| 275 kg | |
| 178 kg |