missing translation for 'onlineSavingsMsg'
Learn More

Koehler™ Instrument General Purpose Utility Heater

Catalog No. 22280434
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22280434 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22280434 Supplier Koehler™ Instrument Supplier No. K42000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Line switch and 1.8m (6 ft.) three-conductor line cord and plug

Variable control heating of flat- and round-bottom beakers and flasks

  • Electronic unit control with reference dial permits fine temperature adjustment and accurate, repeatable settings
  • Includes porcelain refractory heater with nichrome element (750w) and refractory support plate that reverses to accept different size beakers and flasks
  • Polished stainless steel housing has cooling vents and two dovetail clamps to accommodate accessory support rod
  • L × W × H: 12.7 × 12.7 × 25.4cm (5 × 5 × 10 in.)
  • Power requirements: 115V 50/60Hz, 750w

Specifications

Voltage 115 V
Wattage 750w
Weight (English) 8 lb.
Weight (Metric) 3.6kg
Width (English) 5 in.
Width (Metric) 12.7cm