Learn More
KNF Neuberger PowerDry™ Diaphragm Vacuum Pump
Chemically resistant series of Laborport™ diaphragm vacuum pumps with the KNF PowerDry™ system that allows condensed liquids to be blown out of the pump heads at high speed during evacuation. These are best when moist gases must be pumped down such as when using a vacuum oven.
$10,564.21 - $21,765.77
Specifications
| Electrical Requirements | 115 V 60 Hz |
|---|---|
| Frequency | 60 Hz |
| Pump Type | Diaphragm Vacuum Pump |
| Maximum Pressure | 15 psi |
| Voltage | 115 V |
| Catalog Number | Mfr. No. | Model | Flow Rate | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Flow Rate | Price | Quantity & Availability | ||||
|
1388013
|
KNF Neuberger
211273/211447 |
UN820.3FT.40P | 20 L/min. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
1388010
|
KNF Neuberger
049656/049662 |
N860.3FT.40.18 | 60 L/min. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
During cleaning cycle, the electronically controlled purge valve provides a burst of ambient air that rapidly clears any accumulated moisture from the pumpheads out through the discharge port. Maintains vacuum levels by closing the pump suction valve during the purge cycle.
- Integrated controller cycle times are factory set for optimum performance and are field adjustable
- Premium, corrosion-resistant PTFE and Kalrez™ resins used throughout
- Oil-free for contamination-free pumping
- Easily disassembled for occasional cleaning without special tools
- Pump 13-880-10 includes 1/2 in. hose barb; all others include 3/8 in. hose barb
Order Info
For all 115 V/60 Hz listed in table, 230 V/50 Hz units are available; contact your Fisher Scientific™ Customer Service Representative.
Specifications
| 115 V 60 Hz | |
| Diaphragm Vacuum Pump | |
| 115 V |
| 60 Hz | |
| 15 psi |