missing translation for 'onlineSavingsMsg'
Learn More

KNF Neuberger PowerDry™ Diaphragm Vacuum Pump

Chemically resistant series of Laborport™ diaphragm vacuum pumps with the KNF PowerDry™ system that allows condensed liquids to be blown out of the pump heads at high speed during evacuation. These are best when moist gases must be pumped down such as when using a vacuum oven.

Supplier:  KNF Neuberger 211273/211447

 View more versions of this product

Catalog No. 1388013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

During cleaning cycle, the electronically controlled purge valve provides a burst of ambient air that rapidly clears any accumulated moisture from the pumpheads out through the discharge port. Maintains vacuum levels by closing the pump suction valve during the purge cycle.

  • Integrated controller cycle times are factory set for optimum performance and are field adjustable
  • Premium, corrosion-resistant PTFE and Kalrez™ resins used throughout
  • Oil-free for contamination-free pumping
  • Easily disassembled for occasional cleaning without special tools
  • Pump 13-880-10 includes 1/2 in. hose barb; all others include 3/8 in. hose barb

Order Info

For all 115 V/60 Hz listed in table, 230 V/50 Hz units are available; contact your Fisher Scientific™ Customer Service Representative.

Specifications

Chemical Identifiers

115 V 60 Hz
Diaphragm Vacuum Pump
115 V
60 Hz
15 psi

Specifications

8 torr
312 x 177 x 220 mm (12.3 x 7.0 x 8.7 in.)
20 L/min.
Diaphragm Vacuum Pump
Distillation
115 V
115 V 60 Hz
UN820.3FT.40P
60 Hz
IP44
15 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions