missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger 316SS Vacuum Pumps and Compressors
Designed for gas transfer applications (except two-stage) and for use with rotary evaporators, dryers, distillers, filtration devices, and as a general vacuum source for the lab
$6642.92 - $9877.67
Specifications
| Electrical Requirements | 115 V 60 Hz |
|---|---|
| Material | Stainless Steel (Pump Head) |
| For Use With | Rotary evaporator, dryer, distiller, filtration device |
| Frequency | 60 Hz |
| Overall Height (English) | 10 in. |
| Catalog Number | Mfr. No. | Flow Rate | Overall Length (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Flow Rate | Overall Length (Metric) | Price | Quantity | ||||
|
13-878-4
|
KNF™ Neuberger
070448075643 |
30 L/min. | 25 cm |
Each for $6,642.92
|
|
||||
|
13-878-6
|
KNF™ Neuberger
070715075643 |
56 L/min. | 28 cm |
Each for $9,877.67
|
|
||||
|
13-878-8
|
KNF™ Neuberger
070496075643 |
30 L/min. | 28 cm |
Each for $9,565.87
|
|
||||
Description
Pump corrosive gases without the need for cold traps, drinking water or pump oil. Eliminate the need to dispose of aspirator-generated wastewater or spent pump oil.
- Maximum pressure, 60psig (two-stage model is vacuum only)
- Type 316 stainless-steel and PTFE wetted parts
- Easily disassemble without the need for special tools
- Pump thread size is 1/4 NPTF
Order Info
For all 115V/60Hz. 230V/50Hz units is available; contact your Fisher Scientific™ Customer Service Representative to order.
Specifications
| 115 V 60 Hz | |
| Rotary evaporator, dryer, distiller, filtration device | |
| 10 in. | |
| 60 psi |
| Stainless Steel (Pump Head) | |
| 60 Hz | |
| 25 cm | |
| 115 V |