missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Knee Space Panels for Drawer Aprons
GREENER_CHOICE

Catalog No. 06000053
Change view
Click to view available options
Height (English):
23.4 in.
30.4 in.
Width (English):
30 in.
36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
06000053 30.4 in. 36 in.
06000050 23.4 in. 30 in.
06000051 30.4 in. 30 in.
06000052 23.4 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000053
Only null left

Fisherbrand™ Knee Space Panels for Drawer Aprons are to be used with Drawer aprons. The knee space panel closes off the casework to the wall to create a clear sitting or standing space under the work surface.

Compliance

SEFA 8

Specifications

Product Type Knee Space Panel
Depth (Metric) 5.1 cm
Height (English) 30.4 in.
Height (Metric) 77.2 cm
Width (Metric) 91.4 cm
Width (English) 36 in.
Color White
Depth (English) 2 in.
Material Steel