Learn More
Ansell KleenGuard™ G10 2PRO™ Nitrile Gloves
KleenGuard™ G10 2PRO™ Nitrile Gloves are powder-free, ambidextrous and touchscreen compatible.
$261.37 - $261.37
Specifications
| Accelerator Free | No |
|---|---|
| Applications | Industrial |
| AQL | 2.5 |
| Color | Blue |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17000233
|
Ansell
ASL54420 |
X-Small |
Case of 1000 Each for $261.37
|
|
|||||
|
17000234
|
Ansell
54421 |
Small |
Case of 1000 Each for $261.37
|
|
|||||
|
17000235
|
Ansell
54422 |
Medium |
Case of 1000 Each for $261.37
|
|
|||||
|
17000236
|
Ansell
54423 |
Large |
Case of 1000 Each for $261.37
|
|
|||||
|
17000237
|
Ansell
54424 |
X-Large |
Case of 900 Each for $261.37
|
|
|||||
Description
KleenGuard™ G10 2PRO™ Nitrile Gloves are powder-free, ambidextrous and touchscreen compatible. The textured fingertips give employees a grippable surface for dexterity while performing sensitive tasks. The beaded cuff helps prevent roll-down and makes the gloves easier to don.
They are available in a variety of sizes and are 9.5 in. long. These blue nitrile gloves are a leading choice across a variety of industries because they are comfortable to wear, provide excellent tactile sensitivity and deliver reliable protection for the task at hand. The G10 2PRO™ gloves also meet US FDA regulations for food contact applications.
- 1000 KleenGuard ™ G10 2PRO™ Nitrile Gloves (10 cartons of 100)/Case
- These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications and are not made with natural rubber latex
- Textured fingertips give users dexterity and control when performing delicate tasks and come in a variety of sizes (extra-small, small, medium, large and extra-large)
- Beaded cuffs prevent roll-down and help alleviate concerns of contamination and allow for superior donning
- G10 2PRO™ Blue gloves can be recycled via the RightCycle™ Program
Specifications
| No | |
| 2.5 | |
| Single-use | |
| 6.3 mil | |
| No | |
| 3.5 mil | |
| Powder Free | |
| 0.16 mm | |
| 24.13 cm |
| Industrial | |
| Blue | |
| Partially Textured | |
| 0.16 mm | |
| Nitrile | |
| 0.09 mm | |
| 6.3 mil | |
| 9.5 in. |