missing translation for 'onlineSavingsMsg'
Learn More

Ansell KleenGuard™ G10 2PRO™ Nitrile Gloves

KleenGuard™ G10 2PRO™ Nitrile Gloves are powder-free, ambidextrous and touchscreen compatible.

Supplier:  Ansell 54423

 View more versions of this product

Catalog No. 17000236

Only null left
Explore available promotions

Description

Description

KleenGuard™ G10 2PRO™ Nitrile Gloves are powder-free, ambidextrous and touchscreen compatible. The textured fingertips give employees a grippable surface for dexterity while performing sensitive tasks. The beaded cuff helps prevent roll-down and makes the gloves easier to don.

They are available in a variety of sizes and are 9.5 in. long. These blue nitrile gloves are a leading choice across a variety of industries because they are comfortable to wear, provide excellent tactile sensitivity and deliver reliable protection for the task at hand. The G10 2PRO™ gloves also meet US FDA regulations for food contact applications.

  • 1000 KleenGuard ™ G10 2PRO™ Nitrile Gloves (10 cartons of 100)/Case
  • These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications and are not made with natural rubber latex
  • Textured fingertips give users dexterity and control when performing delicate tasks and come in a variety of sizes (extra-small, small, medium, large and extra-large)
  • Beaded cuffs prevent roll-down and help alleviate concerns of contamination and allow for superior donning
  • G10 2PRO™ Blue gloves can be recycled via the RightCycle™ Program
Specifications

Specifications

No
2.5
Single-use
6.3 mil
No
3.5 mil
Powder Free
6.3 mil
9.5 in.
Industrial
Blue
Partially Textured
0.16 mm
Nitrile
0.09 mm
Large
0.16 mm
24.13 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions