missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 42-474 Industrial Gloves
Heat-resistant full-length gloves offer complete protection and added comfort
$22.52 - $22.52
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
|---|---|
| Chlorinated | No |
| Coated Area | Uncoated |
| Color Code | Gray |
| Construction | Knit |
Description
- Felt insulation and heat barrier for hot and dry handling (250°C/480°F).
- Outseam-free two-piece construction for enhanced comfort and flexibility.
- Bonded nitrile coating provide snag, puncture, abrasion, and cut resistance.
- Sweat absorbent nonwoven felt liner limits perspiration.
- Bonded nitrile coating provides additional snag, puncture, cut, and abrasion resistance.
- Enhanced grip give secure grip in dry or oily conditions.
- Ideal for use in automotive, chemical, and food processing (indirect contact only).
Specifications
| EN 420:2003 + A1:2009; Category III | |
| Uncoated | |
| Knit | |
| Industrial | |
| Gray | |
| No Texture | |
| Polyester | |
| Clute | |
| 250°C | |
| Press Injection Molding, Testing, Welding | |
| Gray | |
| Gray | |
| Lined | |
| Heat | |
| Straight |
| No | |
| Gray | |
| No | |
| Nitrile | |
| ANSI A2 | |
| Yes | |
| Heat-resistant Gloves | |
| 480°F | |
| 2241B | |
| Unisex | |
| Gauntlet | |
| Non- woven Polyester, Polycotton | |
| 42-474 | |
| ActivArmr™ 42-474 |