missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Kipp's Gas Generator

Catalog No. S89312
Change view
Click to view available options
Capacity:
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S89312 250 mL
S89313 500 mL
S89314 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S89312 Supplier Eisco™ Supplier No. CH0516A

Kipp's Gas Generator used to produce controllable amounts of common gases, such as hydrogen and carbon dioxide.

  • Kipp's gas generator with ground glass connections.
  • Made from high quality borosilicate 3.3 glass.
  • Used to produce small amounts of common gases such as hydrogen, carbon dioxide, etc.
  • Autoclavable.
  • Warranty

    1 year limited manufacturer warranty.

    Specifications

    Height (English) 5.1 in.
    Height (Metric) 13 cm
    Width (English) 1 in.
    Width (Metric) 2.5 cm
    Capacity 250 mL
    For Use With (Application) Create gas
    Type Gas Generator