Learn More
Ansell Kimtech™ A8 Cleanroom Coveralls
Cleanroom coveralls are designed to enhance comfort and reduce heat stress in ISO 7 and 8 environments.
Supplier: Ansell 47956
Description
Kimtech™ A8 Cleanroom Coveralls are made with a lightweight, innovative fabric that moves with the worker, and feature built-in thumb loops to protect your people and processes, and a high neck collar to control contamination risk. These white coveralls also have elastic wrists, ankles and waist.
They are designed for protection against dust, chemicals and other contaminants and have a BFE of 94%. The white coveralls are designed for applications including ISO 7/8 cleanrooms, Grade C/D, non-sterile pharmaceutical manufacturing, bio-medical research, pharmaceutical compounding and biotechnology.
Plus, these protective suits are recyclable through the RightCycle Program.
- 25 Kimtech™ A8 Coveralls/Case
- Helps protect against dust, chemicals and other contaminants; BFE of 94%; ISO 7/8 cleanrooms
- Low lint for contamination control
- Recyclable through the RightCycle Program, which turns used lab coats into raw materials for eco-friendly consumer products
Specifications
| Cleanroom Coveralls | |
| SMS | |
| Single-use | |
| Collared | |
| Anti-static | |
| PPE Cat III directive 89/686/EEC, Type 6 limited chemical splash protection; Type 5 particle protection | |
| Pharmaceutical, Packing, Distribution, Production, Biotechnology | |
| Class 10,000-100,000 (ISO 7-8) |
| 3X-Large | |
| White | |
| Thumb Loop | |
| Non-sterile | |
| Standing | |
| Kimtech™ A8 | |
| Double Bagged |