missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A8 Cleanroom Coveralls

Description
Kimtech™ A8 Cleanroom Coveralls are made with a lightweight, innovative fabric that moves with the worker, and feature built-in thumb loops to protect your people and processes, and a high neck collar to control contamination risk. These white coveralls also have elastic wrists, ankles and waist.
They are designed for protection against dust, chemicals and other contaminants and have a BFE of 94%. The white coveralls are designed for applications including ISO 7/8 cleanrooms, Grade C/D, non-sterile pharmaceutical manufacturing, bio-medical research, pharmaceutical compounding and biotechnology.
Plus, these protective suits are recyclable through the RightCycle Program.
- 25 Kimtech™ A8 Coveralls/Case
- Helps protect against dust, chemicals and other contaminants; BFE of 94%; ISO 7/8 cleanrooms
- Low lint for contamination control
- Recyclable through the RightCycle Program, which turns used lab coats into raw materials for eco-friendly consumer products
Spécifications
Spécifications
| Product Type | Cleanroom Coveralls |
| Size | Small |
| Material | SMS |
| Color | White |
| Disposable | Single-use |
| Cuff Style | Thumb Loop |
| Neck Style | Collared |
| Sterility | Non-sterile |
| Resistance | Anti-static |
| Collar Type | Standing |
| Afficher plus de résultats |