missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ G3 Sterile Sterling™ Nitrile Cleanroom Gloves
GREENER_CHOICE

Catalog No. 19047733
Change view
Click to view available options
Size:
10
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19047733 7
19047730 6
19047732 6.5
19047734 7.5
19047735 8
19047736 8.5
19047737 9
19047738 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19047733 Supplier Kimtech™ Supplier No. 11823
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With high levels of contamination protection, Kimtech™ G3 Sterling™ sterile nitrile gloves are used in EU GMP ISO Class 5 Grade A or higher sterile cleanrooms. The hand-specific gloves are suitable for double donning, latex-free, and non-pyrogenic.

G3 Sterile Sterling™ nitrile gloves provide protection and cleanliness for Class 10/ISO 4 cleanroom environments.

Assured Compliance:
  • PPE Cat III according to Regulation (EU) 2016/425
  • EN ISO 374-1:2016 Type C (K) Chemical Splash protection
  • EN 374-4:2003 Resistance to degradation by chemicals
  • EN ISO 374-5:2016 Micro Organism and VIRUS Protection
  • ASTMD6978-05 cytotoxic drugs splash protection
  • Sterility Assurance Level (SAL) 10-6
  • Certificate of Analysis available online
  • Certificate of Sterility available online
  • Efficient, environmentally-friendly construction and cleanroom-ready packaging that minimizes waste without compromising safety.
  • The fully sterilized nitrile material is stronger and leaner than latex, and features certified protection against a wide range of contaminants, including viruses, micro-organisms and chemical splash.
  • Gloves are hand-specific, disposable and gray in color with a high level of cleanliness.
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.

Specifications

Certifications/Compliance ASTM D6319, ASTM D3767
Cleanroom Class Class 1 (ISO 3)
Accelerator Free Yes
AQL 1.5
Color Gray
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 7
Sterility Sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Manufacturing/QMS Audit Standards ISO 9001
Model 11823
Series Kimtech™ G3 Sterile
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less