missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ G3 EvT Prime™ Nitrile Gloves
G3 EvT Prime™ nitrile gloves are non-sterile, powder free, ambidextrous and feature textured fingertips.
Supplier: Ansell 62009
Description
- White Nitrile Cleanroom Glove
- Non-sterile, powder free, ambidextrous glove with textured fingertips
- Double chlorinated and double bagged
- 4.72 mil/0.12 mm Thickness
- Beaded Cuff
- Amide-free
- Not made with silicone
- Recyclable via The RightCycle™ Program
- For use in the following industries: Aerospace - Original Equipment Manufacturing, Medical Device Manufacturing, Semiconductor Manufacturing, Pharmaceutical/Biotech
Specifications
| ISO 3 | |
| Yes | |
| White | |
| Partially Textured | |
| 0.12 mm | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| Non-sterile | |
| 0.12 mm |
| Class 1 (ISO 3) | |
| 1.5 | |
| Single-use | |
| 4.7 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.10 mm | |
| X-Large | |
| 4.7 mil | |
| 1000/Cs. (10 boxes of 100) |