missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ G3 EvT Prime™ Nitrile Gloves

G3 EvT Prime™ nitrile gloves are non-sterile, powder free, ambidextrous and feature textured fingertips.

Supplier:  Ansell 62008

 Afficher plus de versions de ce produit

Numéro de catalogue. 17000350


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • White Nitrile Cleanroom Glove
  • Non-sterile, powder free, ambidextrous glove with textured fingertips
  • Double chlorinated and double bagged
  • 4.72 mil/0.12 mm Thickness
  • Beaded Cuff
  • Amide-free
  • Not made with silicone
  • Recyclable via The RightCycle™ Program
  • For use in the following industries: Aerospace - Original Equipment Manufacturing, Medical Device Manufacturing, Semiconductor Manufacturing, Pharmaceutical/Biotech
Spécifications

Spécifications

ISO 3
Yes
White
Partially Textured
0.12 mm
Yes
3.9 mil
Powder Free
Non-sterile
0.12 mm
Class 1 (ISO 3)
1.5
Single-use
4.7 mil
Ambidextrous
Nitrile
0.10 mm
Large
4.7 mil
1000/Cs. (10 boxes of 100)
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions