missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ G3 EvT Prime™ Nitrile Gloves

Description
- White Nitrile Cleanroom Glove
- Double chlorinated and double bagged
- Beaded Cuff
- Amide-free
- Not made with silicone
- Recyclable via The RightCycle™ Program
- For use in the following industries: Aerospace - Original Equipment Manufacturing, Medical Device Manufacturing, Semiconductor Manufacturing, Pharmaceutical/Biotech
Specifications
Specifications
| Certifications/Compliance | ISO 3 |
| Cleanroom Class | Class 1 (ISO 3) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.7 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Hand | Ambidextrous |
| Show More |