missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Flat Bottom Short Neck Boiling Flask

Catalog No. 0955114
Change view
Click to view available options
250mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
0955114 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0955114 Supplier DWK Life Sciences Supplier No. 25057250

Provide protection to solutions sensitive to light of shorter wavelengths

  • Short neck
  • Full length standard taper24/40 joint

Specifications

Diameter (English) Outer 3.2 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 5.23 in.
Height (Metric) 13.3 cm
Neck Style Short
Standard Taper Joint 24/40
Bottom Shape Flat
Diameter (Metric) Outer 83 mm