missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Polyacetal Standard Taper Joint Clamp

Catalog No. 01183037
Change view
Click to view available options
Standard Taper Joint:
10/18, 10/30
14/20, 14/35
19/22, 19/38
24/40, 24/25
29/42, 29/26
34/28, 34/45
40/50, 40/35
45/50
Color:
Aqua
Blue
Brown
Gold
Green
Orange
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Color
01183037 45/50 Brown
01183030 10/18, 10/30 Aqua
01183031 14/20, 14/35 Yellow
01183032 19/22, 19/38 Blue
01183033 24/40, 24/25 Green
01183034 29/42, 29/26 Red
01183035 34/28, 34/45 Orange
01183036 40/50, 40/35 Gold
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01183037 Supplier DWK Life Sciences™ Supplier No. 6753000045

The Kimble™ Polyacetal Standard Taper Joint Clamp is used to secure Standard Taper joints. This positive closure clamp is made of tough, color-coded plastic.

  • Manufactured from polyacetal which is characterized by its high strength, hardness and rigidity to -40°C, and offers good overall chemical resistance
  • Joint clamps are conveniently colour coded to help with size identification
  • The clamp will not scratch glass and can be autoclaved to 200°C

Specifications

Type Polyacetal Standard Taper Joint Clamp
Material Polyacetal
Standard Taper Joint 45/50
Color Brown