missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Polyacetal Spherical Joint Clamp

Catalog No. 01183041
Change view
Click to view available options
Standard Taper Joint:
12/5, 12/2, 12/3
18/9, 18/7
28/15, 28/12
35/25, 35/20
Color:
Dark Red
Light Blue
Light Orange
Violet
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Color
01183041 35/25, 35/20 Light Orange
01183038 12/5, 12/2, 12/3 Violet
01183039 18/9, 18/7 Light Blue
01183040 28/15, 28/12 Dark Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01183041 Supplier DWK Life Sciences™ Supplier No. 6753100035

The Kimble™ Polyacetal Spherical Joint Clamp is an easy to use spherical joint positive closure clamp made of tough, color coded plastic for use with ball and socket joints.

  • Manufactured from polyacetal
  • This clamp has good chemical resistance at a lower cost than metal clips
  • Clamp will not scratch glass and can be autoclaved to 200°C
  • Easy, safe and quick to put on and take off
  • Color coding per size

Specifications

Type Polyacetal Spherical Joint Clamp
Material Polyacetal
Standard Taper Joint 35/25, 35/20
Color Light Orange