missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Pear-Shaped Heavy Wall Boiling Flask
Description
- Available with a size 14/20, 19/22 or 24/40 taper joint
- Heavy wall flasks in a range of capacities, from 5mL to 500mL
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass |
| Standard Taper Joint | 14/20 |