missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Pear-Shaped Heavy Wall Boiling Flask

Catalog No. K6087000524
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
35 mL
50 mL
100 mL
200 mL
300 mL
Standard Taper Joint:
14/20
19/22
24/40
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6087000524 300 mL 24/40
K2942600015 15 mL 19/22
K2942500035 35 mL 14/20
K2942600025 25 mL 19/22
K6087000224 100 mL 24/40
K2942500025 25 mL 14/20
K2942600050 50 mL 19/22
K2942500100 100 mL 14/20
K2942600005 5 mL 19/22
K2942500005 5 mL 14/20
K6087000424 200 mL 24/40
K2942500010 10 mL 14/20
K2942600100 100 mL 19/22
K2942500050 50 mL 14/20
K6087000124 50 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. K6087000524 Supplier DWK Life Sciences Supplier No. 6087000524

Single-neck flasks with a Standard Taper outer joint at the top manufactured from 33 expansion, low extractable borosilicate glass.

  • Available with a size 14/20, 19/22 or 24/40 taper joint
  • Heavy wall flasks in a range of capacities, from 5mL to 500mL
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (Metric) 300 mL
Material Borosilicate Glass
Standard Taper Joint 24/40