missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Pear-Shaped Heavy Wall Boiling Flask

Catalog No. K6087000424
Change view
Click to view available options
Capacity (Metric):
5 mL
15 mL
25 mL
50 mL
100 mL
200 mL
Standard Taper Joint:
19/22
24/40
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6087000424 200 mL 24/40
K2942600015 15 mL 19/22
K2942600025 25 mL 19/22
K2942600050 50 mL 19/22
K2942600005 5 mL 19/22
K2942600100 100 mL 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K6087000424 Supplier DWK Life Sciences Supplier No. 6087000424

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single-neck flasks with a Standard Taper outer joint at the top manufactured from 33 expansion, low extractable borosilicate glass.

  • Available with a size 14/20, 19/22 or 24/40 taper joint
  • Heavy wall flasks in a range of capacities, from 5mL to 500mL
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (Metric) 200 mL
Material Borosilicate Glass
Standard Taper Joint 24/40