missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ NMR Septum Sample Tube Caps

Catalog No. K8970980010
Change view
Click to view available options
Color:
Red
For Use With (Equipment):
10 mm Thin-walled NMR Tube
5 mm Thin-walled NMR Tube
7 mm Thin-walled NMR Tube
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment)
K8970980010 Red 10 mm Thin-walled NMR Tube
K8970980005 Red 5 mm Thin-walled NMR Tube
K8970980007 Red 7 mm Thin-walled NMR Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K8970980010 Supplier DWK Life Sciences Supplier No. 8970980010
Only null left

For 5mm, 7mm and 10mm NMR Tubes

Soft, natural rubber allows easy penetration with a syringe needle

  • Dual seal, inside tube and outer sleeve
  • Ideal for thin wall tubes
  • Provides penetration point for syringe or cannulation additions
  • Useful as a closure or for sample outgassing

Specifications

Product Type Septa
Material Rubber
Color Red
For Use With (Application) Provides penetration point for syringe or cannulation additions and useful as a closure or for sample outgassing
For Use With (Equipment) 10 mm Thin-walled NMR Tube