missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Kuderna-Danish Apparatus with a Graduated Concentrator Tube

Catalog No. p-145417
Change view
Click to view available options
Height (Metric):
56 cm
60 cm
Includes:
Polyacetal Clamps, 250 mL Flask
Polyacetal Clamps, 500 mL Flask
Springs, 500 mL Flask
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Includes
K5700350500 60 cm Polyacetal Clamps, 500 mL Flask
K5700250500 60 cm Springs, 500 mL Flask
K5700350250 56 cm Polyacetal Clamps, 250 mL Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
If solvent is allowed to escape, the entire assembly should be set up in a hood. Alternatively, a Solvent Recovery Apparatus may be added for use without a hood.
Catalog No. K5700350500 Supplier DWK Life Sciences Supplier No. 5700350500
Only null left
If solvent is allowed to escape, the entire assembly should be set up in a hood. Alternatively, a Solvent Recovery Apparatus may be added for use without a hood.

The Kuderna-Danish apparatus was developed for the concentration of trace amounts of sample dissolved in organic solvents. The column is designed to speed evaporation with reduced hold-up. It is very useful in sample preparation before analysis with solvents such as petroleum ether or hexane.

  • Graduated concentrator tube
  • Tube Capacity 10mL
  • Tube Subdivisions (mL): 0-1mL in 0.1mL units, 2-10mL in 1mL units
  • For solvent recovery, a 547300 or 547400 Solvent Recovery Apparatus may be added to this unit
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Preparation involves filling the flask to between 40 to 60 percent of capacity. To prevent sample loss initially, column should be pre-wet with about 1mL of the solvent used in the concentration. If solvent is allowed to escape, entire assembly should be set up in a hood. Charged assembly should be placed over a vigorously boiling water bath. Water level should be maintained just below the lower joint and apparatus mounted so that the lower rounded surface of the flask is bathed in steam. Final sample remains in the lower tube for further analysis.

†Polyacetal clamps are recommended for safety.

Specifications

Product Type Graduated Concentrator Tube
Capacity (Metric) 10 mL
Capacity (English) 0.3 oz.
Graduations 0 to 1 mL/0.1 mL, 2 to 10 mL/1 mL
Includes Polyacetal Clamps, 500 mL Flask
For Use With (Application) It is very useful in sample preparation before analysis with solvents such as petroleum ether or hexane
Standard Taper Joint 19/22
Standard Taper Joint Top 24/40
Height (English) 23.62 in.
Height (Metric) 60 cm