missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distillation Apparatus for Acid-Soluble, Acid-Insoluble, and Extractable Sulfides

Catalog No. K8935000022
Change view
Click to view available options
Type:
Barbed Hose Connector
Fritted Gas Dispersion Tube
Inner Joint Hose Inlet Adapter
Tall Form Gas Washing Bottle
Height (English):
2.28 in.
3.34 in.
9.84 in.
12.79 in.
Height (Metric):
58mm
84mm
250mm
325mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Height (English) Height (Metric)
K8935000022 Barbed Hose Connector 2.28 in. 58mm
K6572501223 Tall Form Gas Washing Bottle 12.79 in. 325mm
K9565000023 Fritted Gas Dispersion Tube 9.84 in. 250mm
K1829002440 Inner Joint Hose Inlet Adapter 3.34 in. 84mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K8935000022 Supplier DWK Life Sciences™ Supplier No. 8935000022

Compliance

Meets criteria for U.S. EPA Methods 9030A and 9031 for SW-846

Specifications

Width (Metric) 100mm
Height (Metric) 58mm
For Use With (Application) Useful in constructing manifolds or connecting apparatus
Type Barbed Hose Connector
Material Borosilicate Glass
Height (English) 2.28 in.
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
For Use With (Equipment) Distillation apparatus
Width (English) 3.93 in.