missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ 25mL Concentrator Tube for Evaporative Concentrators

Catalog No. K5700512525
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K5700512525 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5700512525 Supplier DWK Life Sciences Supplier No. 5700512525

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This concentrator tube, for use with Kuderna-Danish and other concentrators, may be detached from the complete assembly and stoppered for analysis or storage.

  • May be detached from the complete assembly and stoppered for analysis or storage
  • Secure to assembly with 675300 polyacetal Standard Taper clamp
  • Tube Capacity 25mL
  • Graduation Intervals (mL) 0-1 in 0.1, 2-25 in 1
  • Height 170mm
  • Standard Taper joints 19/22
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Product Type Concentrator Tube
For Use With (Equipment) Evaporative Concentrator
Capacity (Metric) 10 mL
Capacity (English) 0.3 oz.
Graduations 0 to 1/0.1 mL, 2 to 25/1 mL
Includes Hooks for clamp attachment; 25mL
Standard Taper Joint 19/22
Height (English) 6.69 in.
Height (Metric) 17 cm