missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Brand Distilling Columns

Catalog No. K5031000003
Change view
Click to view available options
Type:
Improved Snyder Distillation Column
Micro Distilling Column
Standard Taper Joint:
19/22
24/40
Length (Metric):
122mm
250mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Standard Taper Joint Length (Metric)
K5031000003 Improved Snyder Distillation Column 24/40 250mm
K5692610319 Micro Distilling Column 19/22 122mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K5031000003 Supplier DWK Life Sciences™ Supplier No. 5031000003

Used with Kontes Evaporative Concentrators

Specifications

Length (Metric) 250mm
Type Improved Snyder Distillation Column
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Equipment) Evaporative concentrators
Length (English) 9.8 in.
Standard Taper Joint 24/40