missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ KimCote™ Heavy Wall, Round Bottom Flask

Catalog No. 12141339
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12141339 1000 mL
01183000 100 mL
01183002 500 mL
01183003 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12141339 Supplier DWK Life Sciences Supplier No. KC253301000

The Kimble™ KIMAX™ KimCote™ Heavy Wall, Round Bottom Flask is a plastic-coated single neck flask useful as a rotary evaporator condensate collection flask or as a replacement for European designation KS 20/35.

KimCote™ plastic coating provides an added measure of safety in the event of breakage.

Specifications

Diameter (English) Outer 5.1 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Standard Taper Joint 35/25
Bottom Shape Round
Diameter (Metric) Outer 130 mm