missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ GLS 80™ Clear Wide Mouth Media Bottles with Caps
Description
- Wide-mouth GLS 80 design facilitates easy charging and removal of powders, pastes, granules and liquids
- Manufactured from 3.3 borosilicate glass for chemical resistance and durability
- Durable ink graduations and marking patch for clear volume identification
- Blue quick-release linerless polypropylene GLS 80 closure and pour ring rated up to 140°C
- Autoclavable for convenient sterilisation
- Suitable for laboratory storage, bioprocess and production applications
Specifications
Specifications
| Capacity (Metric) | 20 L |
| Color | Clear |
| For Use With (Application) | Storage and Transport |
| Material | Borosilicate Glass (3.3) |
| Length (Metric) | 304.8 mm |
| Max. Temperature (Metric) | 140°C |
| Packaging | Case |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Closure Color | Blue |
| Show More |