missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Addition Funnel with PTFE Stopcock
Supplied with a ground glass stopper and PTFE stopcock
$1,331.46 - $2,082.18
Specifications
| Material | Borosilicate Glass |
|---|---|
| Certifications/Compliance | USP Type I, ASTM E438 Type I |
| Graduated | Yes |
| Length (Metric) Stem | 60mm |
| Stopcock | 2 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
|
10310231D
|
DWK Life Sciences
29040F250 |
250 mL | 5mL |
Case for $1,331.46
|
|
||||
|
10310122
|
DWK Life Sciences
29040F1000 |
1000 mL | 10mL |
Case for $2,082.18
|
|
||||
Description
- Features gradually tapering shoulders and wide neckb which facilitate cleaning
- Sharp separations provided by narrow bore in the body above the stopcock
Certifications
ASTM Specification E1096, Type 2 requirements
Specifications
| Borosilicate Glass | |
| Yes | |
| 2 |
| USP Type I, ASTM E438 Type I | |
| 60mm | |
| Addition Funnel |