missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Disposable Micro Capillary Pipets
Color-coded for selection of correct size
Description
Color-coded for selection of correct size
- Length: 5 in. with single black capacity ring
- Clean and ready to use
- To dispense, simply cover hole on rubber bulb and squeeze
Order Info
- Packaged in easy open cylinders for convenient dispensing.
- Each cylinder contains 250 pipets and one pipet device.
Compliance
Calibrated To Contain. Made of soda lime glass in compliance with ASTM™ Specification E438, Type II glass requirements.
Specifications
| ASTM , E672, USP type III | |
| 5 in. | |
| Blue | |
| 127 mm | |
| Single-use |
| Soda Lime Glass | |
| ±0.5 μL | |
| 100 μL | |
| Microcapillary Pipet |