missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached White Rubber Lined Caps
Packaged in corrugated trays with partitions
Description
- Small case quantities
- Manufactured from clear 33 expansion borosilicate glass
- Attached closed top black phenolic closures
Chemical Identifiers
| A | |
| Clear | |
| Screw | |
| Screw Cap (Closed-top) |
| Rubber | |
| Borosilicate Glass | |
| Phenolic |
Specifications
| A | |
| Clear | |
| Borosilicate Glass | |
| Screw | |
| Phenolic | |
| 72/Cs. |
| Rubber | |
| 28 mm | |
| 25 mL | |
| 6.76 dr. | |
| Screw Cap (Closed-top) | |
| 70 mm |