missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Testing Jars

Catalog No. 13757219
Change view
Click to view available options
Closure Liner:
PTFE/LDPE
Pulp/Vinyl
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Liner
13757219 PTFE/LDPE
13757218 Pulp/Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13757219 Supplier DWK Life Sciences Supplier No. 5910243C26

Clear glass for easy viewing of contents

  • Wide-mouth design
  • Type III soda-lime glass
  • Packaged in Bulk Packs (shrink modules with black phenolic caps in bags)

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.65 in.
For Use With (Application) Environmental Applications and for General Laboratory Use
Includes Cap
Material Soda Lime Glass
Packaging Bulk
Closure Color Black
Clarity Clear
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 83 mm
Product Type Jar
Height (English) 3.26 in.
Closure Liner PTFE/LDPE
Closure Material Phenolic
Closure Size 43-400 mm
Diameter (Metric) 42 mm
Closure Type Cap
Show More Show Less