missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Testing Jars
Clear glass for easy viewing of contents
Supplier: DWK Life Sciences 5910243C21
Description
- Wide-mouth design
- Type III soda-lime glass
- Packaged in Bulk Packs (shrink modules with black phenolic caps in bags)
Chemical Identifiers
| 2 oz., 60mL | |
| 2 oz. | |
| 1.65 in. | |
| Cap | |
| Bulk | |
| Clear | |
| Wide | |
| 83 mm | |
| 3.26 in. | |
| 43-400 mm | |
| Cap |
| 60 mL | |
| Clear | |
| Environmental Applications and for General Laboratory Use | |
| Soda Lime Glass | |
| Black | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| Jar | |
| Phenolic | |
| 42 mm |
Specifications
| 2 oz., 60mL | |
| 2 oz. | |
| 1.65 in. | |
| Cap | |
| Bulk | |
| Clear | |
| Wide | |
| 83 mm | |
| 3.26 in. | |
| Phenolic | |
| 42 mm |
| 60 mL | |
| Clear | |
| Environmental Applications and for General Laboratory Use | |
| Soda Lime Glass | |
| Black | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| Jar | |
| Pulp/Vinyl | |
| 43-400 mm | |
| Cap |