missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Tinfoil-lined Caps

Catalog No. 13756752
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
180 mL
250 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13756752 60 mL
13756753 125 mL
13756754 180 mL
13756755 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13756752 Supplier DWK Life Sciences Supplier No. 5410253C23
Only null left

Wide-mouth design for efficient addition and removal of contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 2.16 in.
For Use With (Application) Storage
Includes Cap in Bag
Material Soda Lime Glass
Packaging Bulk
Closure Color Black
Clarity Clear
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 48 mm
Product Type Straight-sided Jar
Height (English) 1.88 in.
Closure Liner Tin
Closure Material Phenolic
Closure Size 53-400 mm
Diameter (Metric) 55 mm
Closure Type Cap
Show More Show Less