missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars, Tall, Without Cap
Description
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps sold separately
All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.
Specifications
Specifications
| Capacity | 16 oz., 473 mL |
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Diameter (English) | 2.99 in. |
| For Use With (Application) | Storage |
| Includes | Cap |
| Material | Soda Lime Glass |
| Packaging | Bulk |
| Clarity | Clear |
| Mouth | Wide |
| Show More |