missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars, Tall: Pulp/Vinyl Cap

Catalog No. 1377444
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
473 mL
1000 mL
Closure Size:
48-400 mm
58-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk
Convenience
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging
1377444 125 mL 48-400 mm Convenience
1377448 125 mL 48-400 mm Bulk
1377449 250 mL 58-400 mm Bulk
1377445 250 mL 58-400 mm Convenience
1377450 473 mL 70-400 mm Bulk
1377446 473 mL 70-400 mm Convenience
1377451 1000 mL 89-400 mm Bulk
1377447 1000 mL 89-400 mm Convenience
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 1377444 Supplier DWK Life Sciences Supplier No. 5510448V81

Wide-mouth design

  • Clear glass for easy viewing of contents
  • Type III soda-lime glass
  • Caps are black pulp/vinyl
  • Choose Convenience Packs (caps attached) or Bulk Packs (caps in bags)

All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2 in.
For Use With (Application) Storage
Includes Cap
Material Soda Lime Glass
Packaging Convenience
Closure Color Black
Clarity Clear
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 102 mm
Product Type Straight-sided Jar
Height (English) 4.01 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Cap
Show More Show Less