missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with 14B White-Rubber-Lined Caps

Catalog No. 13756769
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Packaging:
Bulk
Convenience
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756769 1000 mL Bulk
13756758 60 mL Convenience
13756765 125 mL Bulk
13756759 125 mL Convenience
13756767 250 mL Bulk
13756768 500 mL Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13756769 Supplier DWK Life Sciences Supplier No. 5413289C24
Only null left

Wide-mouth design for efficient addition and removal of contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.7 in.
For Use With (Application) Storage
Includes Cap in Bag
Material Soda Lime Glass
Packaging Bulk
Closure Color Black
Clarity Clear
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 170 mm
Product Type Straight-sided Jar
Height (English) 6.6 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Closure Type Screw Cap
Show More Show Less