missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ Clear Glass Graduated AC Medium Rounds with Solid PE-lined Caps
Description
- AC Medium Round bottles are ideal for storage of solids, liquids, powders and specimens
- Wide-mouth design for efficient addition and removal of contents
- Clear glass allows for easy viewing of contents
- Choose from a variety of cap and liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
- Solid PE-lined caps included
- Packed in corrugated cartons with divider cells; caps supplied bagged
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Diameter (English) | 2.99 in. |
| Material | Soda Lime Glass (Type 3) |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Wide |
| Show More |