missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Graduated AC Medium Rounds with 14B White Rubber-lined Caps

Catalog No. p-3561626
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
Closure Size:
33-400 mm
38-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
13757009 30 mL 33-400 mm
13757010 60 mL 38-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13757009 Supplier DWK Life Sciences Supplier No. 5810133C24
Only null left

Wide-mouth design for efficient addition and removal of contents

  • AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
  • Clear glass allows for easy viewing of contents
  • Choose from a variety of cap / liner combinations in Bulk Packs
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.33 in.
Material Glass
Closure Color Black
Height (Metric) 68 mm
Product Type AC Medium Round Bottle
Height (English) 2.67 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Show More Show Less