missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares with Taperseal Caps
Wide mouth design for efficient addition or removal of contents
Supplier: DWK Life Sciences 5610228C25
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
Chemical Identifiers
| Clear | |
| Black | |
| Phenolic |
| Soda Lime Glass | |
| Taperseal | |
| Screw Cap |
Specifications
| 2 oz., 60 mL | |
| 2 oz. | |
| 1.53 in. | |
| Bulk Pk./Shrink Module (caps in bags) | |
| 87 mm | |
| Taperseal | |
| 28-400 mm | |
| Screw Cap |
| 60 mL | |
| Clear | |
| Soda Lime Glass | |
| Black | |
| 3.42 in. | |
| Phenolic | |
| 39 mm |