missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares with Taperseal Caps
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
Specifications
Specifications
| Capacity | 0.5 oz., 15 mL |
| Capacity (Metric) | 15 mL |
| Color | Clear |
| Diameter (English) | 1.02 in. |
| Material | Soda Lime Glass |
| Packaging | Convenience Pk. (cap attached) |
| Closure Color | Black |
| Height (Metric) | 62 mm |
| Height (English) | 2.44 in. |
| Closure Liner | Taperseal |
| Show More |