missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Clear Glass French Square Bottles with Solid PE-lined Caps

Catalog No. 13756323
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
Bulk Pk./Shrink Module (caps in bags)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756323 500 mL Bulk Pk./Shrink Module (caps in bags)
13756319 30 mL Bulk Pk./Shrink Module (caps in bags)
13756320 60 mL Bulk Pk./Shrink Module (caps in bags)
13756321 125 mL Bulk Pk./Shrink Module (caps in bags)
13756322 250 mL Bulk Pk./Shrink Module (caps in bags)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13756323 Supplier DWK Life Sciences Supplier No. 5611648C22

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ Clear Glass French Square Bottles with Solid PE-lined Caps feature a wide mouth design for efficient addition or removal of contents. Ideal for mixing, storing and sampling liquids or solids, the square shape maximizes shelf space while clear glass allows easy viewing of contents.

  • French square bottles are ideal for mixing, storing and sampling liquids or solid matter
  • Wide mouth design allows for efficient addition or removal of contents
  • Square shape maximizes use of shelf space
  • Clear glass allows for easy viewing of contents
  • Solid polyethylene (PE) lined caps provide a reliable seal
  • Black phenolic caps included

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.67 in.
Material Soda Lime Glass
Packaging Bulk Pk./Shrink Module (caps in bags)
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 167 mm
Height (English) 6.57 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 48-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape French Square
Product Type French Square Bottle
Show More Show Less