missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Clear Glass French Square Bottles with Solid PE-lined Caps
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Wide mouth design allows for efficient addition or removal of contents
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
- Solid polyethylene (PE) lined caps provide a reliable seal
- Black phenolic caps included
Specifications
Specifications
| Capacity | 8 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Diameter (English) | 2.02 in. |
| Material | Soda Lime Glass |
| Packaging | Bulk Pk./Shrink Module (caps in bags) |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Show More |