missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares with Solid PE-lined Caps
Wide mouth design for efficient addition or removal of contents
Supplier: DWK Life Sciences 5610433C22
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
Chemical Identifiers
| Clear | |
| Black | |
| Phenolic |
| Soda Lime Glass | |
| Polyethylene | |
| Screw Cap |
Specifications
| 4 oz., 125 mL | |
| 4 oz. | |
| 1.77 in. | |
| Bulk Pk./Shrink Module (caps in bags) | |
| 111 mm | |
| 4.37 in. | |
| Phenolic | |
| 45 mm |
| 125 mL | |
| Clear | |
| Soda Lime Glass | |
| Black | |
| French Square Bottle | |
| Polyethylene | |
| 33-400 mm | |
| Screw Cap |