missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass French Squares with Solid PE-lined Caps

Catalog No. 13756319
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
Bulk Pk./Shrink Module (caps in bags)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756319 30 mL Bulk Pk./Shrink Module (caps in bags)
13756320 60 mL Bulk Pk./Shrink Module (caps in bags)
13756321 125 mL Bulk Pk./Shrink Module (caps in bags)
13756322 250 mL Bulk Pk./Shrink Module (caps in bags)
13756323 500 mL Bulk Pk./Shrink Module (caps in bags)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13756319 Supplier DWK Life Sciences Supplier No. 5610124C22

Wide mouth design for efficient addition or removal of contents

  • French square bottles are ideal for mixing, storing and sampling liquids or solid matter
  • Square shape maximizes use of shelf space
  • Clear glass allows for easy viewing of contents

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Color Clear
Diameter (English) 1.22 in.
Material Soda Lime Glass
Packaging Bulk Pk./Shrink Module (caps in bags)
Closure Color Black
Height (Metric) 72 mm
Height (English) 2.83 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Capacity (English) 1 oz.
Show More Show Less