missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass French Squares with Pulp/Vinyl-lined Caps

Catalog No. 13756300
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
Bulk Pk./Shrink Module (caps in bags)
Convenience Pk. (cap attached)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756300 15 mL Convenience Pk. (cap attached)
13756307 30 mL Bulk Pk./Shrink Module (caps in bags)
13756301 30 mL Convenience Pk. (cap attached)
13756302 60 mL Convenience Pk. (cap attached)
13756303 125 mL Convenience Pk. (cap attached)
13756304 250 mL Convenience Pk. (cap attached)
13756310 250 mL Bulk Pk./Shrink Module (caps in bags)
13756305 500 mL Convenience Pk. (cap attached)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13756300 Supplier DWK Life Sciences Supplier No. 5611220V21

Wide mouth design for efficient addition or removal of contents

  • French square bottles are Ideal for mixing, storing and sampling liquids or solid matter
  • Square shape maximizes use of shelf space
  • Clear glass allows for easy viewing of contents

Specifications

Capacity 0.5 oz., 15 mL
Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Clear
Diameter (English) 1.02 in.
Material Soda Lime Glass
Packaging Convenience Pk. (cap attached)
Closure Color Black
Height (Metric) 62 mm
Height (English) 2.44 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 26 mm
Closure Type Screw Cap
Show More Show Less