missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares with PTFE-Faced LDPE Foam-lined Caps
Wide mouth design for efficient addition or removal of contents
Supplier: DWK Life Sciences 5610124V26
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
Chemical Identifiers
| Clear | |
| Black | |
| Phenolic |
| Soda Lime Glass | |
| French Square Bottle | |
| Screw Cap |
Specifications
| 1 oz., 30mL | |
| 1 oz. | |
| 1.22 in. | |
| Black | |
| French Square Bottle | |
| PTFE/LDPE | |
| 24-400 mm | |
| Screw Cap |
| 30 mL | |
| Clear | |
| Soda Lime Glass | |
| 72 mm | |
| 2.83 in. | |
| Phenolic | |
| 31 mm |