missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass French Squares with PTFE-Faced LDPE Foam-lined Caps

Catalog No. 13756356
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13756356 15 mL
13756357 30 mL
13756358 60 mL
13756359 125 mL
13756360 250 mL
13756361 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13756356 Supplier DWK Life Sciences Supplier No. 5611220V26

Wide mouth design for efficient addition or removal of contents

  • French square bottles are ideal for mixing, storing and sampling liquids or solid matter
  • Square shape maximizes use of shelf space
  • Clear glass allows for easy viewing of contents

Specifications

Capacity 0.5 oz., 15mL
Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Clear
Diameter (English) 1.02 in.
Material Soda Lime Glass
Closure Color Black
Height (Metric) 62 mm
Product Type French Square Bottle
Height (English) 2.44 in.
Closure Liner PTFE/LDPE
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 26 mm
Closure Type Screw Cap
Show More Show Less