missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass French Squares with 14B White Rubber-lined Caps

Catalog No. 13756343
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
Closure Size:
24-400 mm
28-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
13756343 30 mL 24-400 mm
13756344 60 mL 28-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13756343 Supplier DWK Life Sciences Supplier No. 5610124C24

Wide mouth design for efficient addition or removal of contents

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Soda Lime Glass
Closure Color Black
Height (Metric) 72 mm
Height (English) 2.83 in.
Closure Liner 14B Rubber
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Show More Show Less